- Round Bore
- Thrust Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1900 rpm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| I.D. | 35 mm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Limiting Speed - Oil | 2800 rpm |
| Bearing Type | Thrust |
| Bore B | 37 mm |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 19600 lbf |
| O.D. Type | Straight |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Static Load Rating [Max] | 35000 lbf |
| Weight | 1.673 LB |
| EAN or UPC | 4547359307344 |

