- Round Bore
- Thrust Ball Bearing
- 25 mm Inside Diameter
- 60 mm Outside Diameter
- 24 mm Width
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Thrust |
| Ball Material | Steel |
| Dynamic Load Rating | 12500 lbf |
| Limiting Speed - Grease | 2600 rpm |
| Bore B | 27 mm |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 3700 rpm |
| O.D. | 60 mm |
| I.D. | 25 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 20100 lbf |
| Bore Type | Round Bore |
| Weight | 0.728 LB |
| EAN or UPC | 4547359307320 |

