- Round Bore
- Thrust Ball Bearing
- 160 mm Inside Diameter
- 270 mm Outside Diameter
- 87 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Grease | 600 rpm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| I.D. | 160 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 860 rpm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Bore B | 164 mm |
| Dynamic Load Rating | 101000 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 3 mm |
| O.D. | 270 mm |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 330000 lbf |
| Bore Type | Round Bore |
| Weight | 43.872 LB |
| EAN or UPC | 4547359307283 |

