- Round Bore
- Thrust Ball Bearing
- 140 mm Inside Diameter
- 240 mm Outside Diameter
- 80 mm Width
| Limiting Speed - Grease | 670 rpm |
| Enclosure | Open |
| I.D. | 140 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 960 rpm |
| Dynamic Load Rating | 78500 lbf |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Bore B | 144 mm |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Straight |
| Ball Material | Steel |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 236000 lbf |
| Weight | 33.731 LB |
| EAN or UPC | 4547359307269 |

