- Round Bore
- Thrust Ball Bearing
- 130 mm Inside Diameter
- 225 mm Outside Diameter
- 75 mm Width
| O.D. | 225 mm |
| Dynamic Load Rating | 74000 lbf |
| Limiting Speed - Oil | 1000 rpm |
| Enclosure | Open |
| Static Load Rating [Max] | 216000 lbf |
| Limiting Speed - Grease | 720 rpm |
| Bore B | 134 mm |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Fillet Radius | 2.1 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| I.D. | 130 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Bearing Type | Thrust |
| Weight | 27.999 LB |
| EAN or UPC | 4547359307252 |

