- Round Bore
- Thrust Ball Bearing
- 120 mm Inside Diameter
- 210 mm Outside Diameter
- 70 mm Width
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Dynamic Load Rating | 66500 lbf |
| Limiting Speed - Grease | 780 rpm |
| Ball Material | Steel |
| Bearing Type | Thrust |
| I.D. | 120 mm |
| O.D. | 210 mm |
| Limiting Speed - Oil | 1100 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2.1 mm |
| O.D. Type | Straight |
| Precision Level | ISO Class 0 |
| Bore B | 123 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 181000 lbf |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Weight | 23.81 LB |
| EAN or UPC | 4547359307245 |

