- Round Bore
- Thrust Ball Bearing
- 100 mm Inside Diameter
- 170 mm Outside Diameter
- 55 mm Width
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 53500 lbf |
| Enclosure | Open |
| Static Load Rating [Max] | 134000 lbf |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Bore B | 103 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| O.D. | 170 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 100 mm |
| O.D. Type | Straight |
| Bearing Type | Thrust |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 900 rpm |
| Limiting Speed - Oil | 1400 rpm |
| Snap Ring | No Snap Ring |
| Weight | 10.759 LB |
| EAN or UPC | 4547359307221 |

