- Round Bore
- Thrust Ball Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 44 mm Width
| Radial Internal Clearance Specification | N/A |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 80 mm |
| O.D. | 140 mm |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 39500 lbf |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 1200 rpm |
| Limiting Speed - Oil | 1800 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 95500 lbf |
| Fillet Radius | 1.5 mm |
| Bore B | 82 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Weight | 5.997 LB |
| EAN or UPC | 4547359307184 |

