- Round Bore
- Thrust Ball Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 40 mm Width
| O.D. | 125 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 76500 lbf |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Bearing Type | Thrust |
| Dynamic Load Rating | 33500 lbf |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 1400 rpm |
| I.D. | 70 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 2000 rpm |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Bore B | 72 mm |
| O.D. Type | Straight |
| Temperature Range [Max] | 250 °F |
| Weight | 4.431 LB |
| EAN or UPC | 4547359307160 |

