- Round Bore
- Thrust Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 28 mm Width
| Enclosure | Open |
| Limiting Speed - Grease | 2000 rpm |
| O.D. | 85 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| I.D. | 45 mm |
| Bore B | 47 mm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Precision Level | ISO Class 5 |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Bearing Type | Thrust |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 36500 lbf |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 18000 lbf |
| Limiting Speed - Oil | 2900 rpm |
| Weight | 1.484 LB |
| EAN or UPC | 4547359307108 |

