- Round Bore
- Thrust Ball Bearing
- 260 mm Inside Diameter
- 360 mm Outside Diameter
- 79 mm Width
| Rows of Balls | Single |
| I.D. | 260 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 405000 lbf |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Bearing Type | Thrust |
| Precision Level | ISO Class 0 |
| Bore B | 264 mm |
| Limiting Speed - Oil | 760 rpm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 530 rpm |
| Dynamic Load Rating | 99000 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. | 360 mm |
| Weight | 53.352 LB |
| EAN or UPC | 4547359306941 |

