- Round Bore
- Thrust Ball Bearing
- 200 mm Inside Diameter
- 280 mm Outside Diameter
- 62 mm Width
| I.D. | 200 mm |
| Bearing Type | Thrust |
| Radial Internal Clearance | CN |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 250000 lbf |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Limiting Speed - Grease | 700 rpm |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| Limiting Speed - Oil | 990 rpm |
| Dynamic Load Rating | 71000 lbf |
| Bore B | 204 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| O.D. | 280 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 26.015 LB |
| EAN or UPC | 4547359306910 |

