- Round Bore
- Thrust Ball Bearing
- 150 mm Inside Diameter
- 215 mm Outside Diameter
- 50 mm Width
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 1300 rpm |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Bore B | 153 mm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| O.D. Type | Straight |
| Precision Level | ISO Class 0 |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 49500 lbf |
| Limiting Speed - Grease | 900 rpm |
| I.D. | 150 mm |
| O.D. | 215 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 154000 lbf |
| Bore Type | Round Bore |
| Weight | 12.941 LB |
| EAN or UPC | 4547359306859 |

