- Round Bore
- Thrust Ball Bearing
- 130 mm Inside Diameter
- 190 mm Outside Diameter
- 45 mm Width
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 43000 lbf |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Rows of Balls | Single |
| Static Load Rating [Max] | 127000 lbf |
| Limiting Speed - Oil | 1500 rpm |
| O.D. Type | Straight |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 1000 rpm |
| Bore B | 133 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 190 mm |
| Fillet Radius | 1.5 mm |
| I.D. | 130 mm |
| No. in Set | Single Bearing |
| Weight | 9.303 LB |
| EAN or UPC | 4547359306835 |

