- Round Bore
- Thrust Ball Bearing
- 85 mm Inside Diameter
- 125 mm Outside Diameter
- 31 mm Width
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 2200 rpm |
| Ball Material | Steel |
| Enclosure | Open |
| Limiting Speed - Grease | 1600 rpm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| I.D. | 85 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| O.D. | 125 mm |
| Dynamic Load Rating | 21500 lbf |
| Fillet Radius | 1 mm |
| No. in Set | Single Bearing |
| Bore B | 88 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | N/A |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 59500 lbf |
| Weight | 2.811 LB |
| EAN or UPC | 4547359306781 |

