- Round Bore
- Thrust Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 15 mm Width
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Dynamic Load Rating | 6250 lbf |
| Bore B | 27 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 3700 rpm |
| Radial Internal Clearance Specification | N/A |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 11400 lbf |
| I.D. | 25 mm |
| Limiting Speed - Oil | 5300 rpm |
| Radial Internal Clearance | CN |
| O.D. | 47 mm |
| Precision Level | ISO Class 5 |
| Fillet Radius | 0.6 mm |
| Weight | 0.236 LB |
| EAN or UPC | 4547359306606 |

