- Round Bore
- Thrust Ball Bearing
- 360 mm Inside Diameter
- 440 mm Outside Diameter
- 65 mm Width
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 510 rpm |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 360 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 420000 lbf |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| O.D. | 440 mm |
| O.D. Type | Straight |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Thrust |
| Dynamic Load Rating | 85500 lbf |
| Limiting Speed - Oil | 730 rpm |
| Ball Material | Steel |
| Bore B | 364 mm |
| Fillet Radius | 2 mm |
| Weight | 46.517 LB |
| EAN or UPC | 4547359306415 |

