- Round Bore
- Thrust Ball Bearing
- 300 mm Inside Diameter
- 380 mm Outside Diameter
- 62 mm Width
| Dynamic Load Rating | 80000 lbf |
| O.D. | 380 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 580 rpm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Limiting Speed - Oil | 820 rpm |
| I.D. | 300 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Bore B | 304 mm |
| Enclosure | Open |
| Bearing Type | Thrust |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 350000 lbf |
| Weight | 38.581 LB |
| EAN or UPC | 4547359306385 |

