- Round Bore
- Thrust Ball Bearing
- 280 mm Inside Diameter
- 350 mm Outside Diameter
- 53 mm Width
| Fillet Radius | 1.5 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 650 rpm |
| Bore B | 283 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 68500 lbf |
| I.D. | 280 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 940 rpm |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 286000 lbf |
| O.D. | 350 mm |
| Bearing Type | Thrust |
| Weight | 24.471 LB |
| EAN or UPC | 4547359306378 |

