- Round Bore
- Thrust Ball Bearing
- 260 mm Inside Diameter
- 320 mm Outside Diameter
- 45 mm Width
| Inch/Metric | Metric |
| Enclosure | Open |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| I.D. | 260 mm |
| Static Load Rating [Max] | 223000 lbf |
| Rows of Balls | Single |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| O.D. | 320 mm |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Straight |
| Fillet Radius | 1.5 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 1100 rpm |
| Dynamic Load Rating | 52000 lbf |
| Limiting Speed - Grease | 750 rpm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Bore B | 263 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| Weight | 15.234 LB |
| EAN or UPC | 4547359306361 |

