- Round Bore
- Thrust Ball Bearing
- 12 mm Inside Diameter
- 26 mm Outside Diameter
- 9 mm Width
| O.D. | 26 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Bore B | 13 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 3450 lbf |
| I.D. | 12 mm |
| Limiting Speed - Grease | 6400 rpm |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.3 mm |
| Ball Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 9200 rpm |
| O.D. Type | Straight |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Dynamic Load Rating | 2320 lbf |
| Weight | 0.046 LB |
| EAN or UPC | 4547359305821 |

