NTN Bearing Corp.
4T-LM501349/4T-#02
Tapered Roller Bearing TS Assembly + Spacer Set
Item #113156446
- Tapered Single Assembly + Spacer Bearing
- 1 5/8 in Inside Diameter
- 2.891 in Outside Diameter
- 1.658 in Width
| Factor | 1.5 |
| Inside Fillet Radius | 0.14 in |
| I.D. | 1 5/8 in |
| Inch/Metric | Inch |
| O.D. | 2.891 in |
| Cone No. | LM501349 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 15600 lbf |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Outer Ring Width | 1.278 in |
| No. of Rows | 2 |
| Bearing Type | Tapered Single Assembly + Spacer |
| Dynamic Load Rating | 12600 lbf |
| Cup No. | LM501310DB |
| Tolerance | Class 2 |
| Inner Ring Width | 0.78 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.0 LB |
| EAN or UPC | 4547359867459 |
