- Cone & Cup Bearing
- 7 3/4 in Inside Diameter
- 9 1/2 in Outside Diameter
- 15/16 in Width
| No. of Rows | 1 |
| Load Center | 0.68 in |
| Cone No. | LL639249 |
| Inside Fillet Radius | 0.06 in |
| Material | Case Carburized Steel |
| Cup No. | LL639210 |
| Enclosure | Open |
| Fillet Radius | 0.06 in |
| Dynamic Load Rating | 36000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 9.13 |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Inner Ring Width | 0.906 in |
| Housing Shoulder Diameter - X (MAX) | 9.29 |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| O.D. | 9.5 in |
| Temperature Range [Max] | 250 °F |
| Factor | 1.44 |
| I.D. | 7 3/4 in |
| Shaft Shoulder Diameter - V (MIN) | 7.99 |
| Static Load Rating [Max] | 74000 lbf |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 8.07 |
| Tolerance | Class 4 |
| Width Across Cups | 0.9375 |
| Outer Ring Width | 11/16 in |
| Weight | 4.564 LB |
| EAN or UPC | 4547359799538 |

