- Cone & Cup Bearing
- 2.165 in Inside Diameter
- 3.543 in Outside Diameter
- 0.984 in Width
| Static Load Rating [Max] | 24500 lbf |
| I.D. | 2.165 in |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 17400 lbf |
| Factor | 1.49 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.02 in |
| Enclosure | Open |
| Tolerance | Class K |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| O.D. | 3.543 in |
| Load Center | -0.11 in |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.14 in |
| Cup No. | JLM506811PK |
| No. of Rows | 1 |
| Inner Ring Width | 0.906 in |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 0.807 in |
| Cone No. | JLM506849A |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Width Across Cups | 0.984 |
| Weight | 1.23 LB |
| EAN or UPC | 4550253056331 |

