- Cone & Cup Bearing
- 4 3/4 in Inside Diameter
- 10 3/4 in Outside Diameter
- 3 1/4 in Width
| Width Across Cups | 3 |
| Cone No. | HH926749 |
| Inside Fillet Radius | 0.25 in |
| I.D. | 4 3/4 in |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 3 1/4 in |
| Shaft Shoulder Diameter - V (MIN) | 5.8 |
| Tolerance | Class 4 |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 2 1/8 in |
| Bore Type | Round Bore |
| O.D. | 10.75 in |
| Material | Case Carburized Steel |
| Load Center | -0.26 in |
| Enclosure | Open |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 9.97 |
| Shaft Shoulder Diameter - U (MIN) | 6.61 |
| Factor | 0.95 |
| Cup No. | HH926710 |
| Dynamic Load Rating | 252000 lbf |
| Fillet Radius | 0.25 in |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 9.06 |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 142000 lbf |
| Weight | 48.502 LB |
| EAN or UPC | 4547359876437 |

