- Tapered Double Outer Bearing
- 3 3/4 in Inside Diameter
- 5 7/8 in Outside Diameter
- 2.625 in Width
| Fillet Radius | 0.03 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 33500 lbf |
| Static Load Rating [Max] | 54500 lbf |
| Enclosure | Open |
| Inner Ring Width | 2 5/8 in |
| Factor | 1.22 |
| O.D. | 5.875 in |
| Material | Case Carburized Steel |
| Cup No. | 42587DW-8DX1 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Bearing Type | Tapered Double Outer |
| Tolerance | Class 4 |
| Inside Fillet Radius | 0.12 in |
| I.D. | 3 3/4 in |
| Outer Ring Width | 2 1/16 in |
| Cone No. | 42375 |
| No. of Rows | 2 |
| Weight | 8.863 LB |
| EAN or UPC | 4547359879629 |

