- Cup Bearing
- 2.047 in Outside Diameter
- 0.709 in Cup Width
| Housing Fillet Radius [Max] | 0.04 in |
| Cup Width | 0.709 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 0.866 in |
| Weight | 0.17 LB |
| EAN or UPC | 4547359834406 |
| Housing Fillet Radius [Max] | 0.04 in |
| Cup Width | 0.709 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 0.866 in |
| Weight | 0.17 LB |
| EAN or UPC | 4547359834406 |