- Cone Bearing
- 1.181 in Inside Diameter
- 13/16 in Cone Width
| Cone Width | 13/16 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 12100 lbf |
| Dynamic Load Rating | 10500 lbf |
| Shaft Fillet Radius [Max] | 0.050 in |
| I.D. | 1.181 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Weight | 0.412 LB |
| EAN or UPC | 4547359834390 |

