- Cup Bearing
- 1.969 in Outside Diameter
- 3/8 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 3/8 in |
| Housing Fillet Radius [Max] | 0.04 in |
| Bearing Width | 0.266 in |
| Bearing Type | Cup |
| Weight | 0.075 LB |
| EAN or UPC | 4547359834383 |
| Material | Case Carburized Steel |
| Cup Width | 3/8 in |
| Housing Fillet Radius [Max] | 0.04 in |
| Bearing Width | 0.266 in |
| Bearing Type | Cup |
| Weight | 0.075 LB |
| EAN or UPC | 4547359834383 |