- Quadruple Row
- Round Bore
- 440 mm Inside Diameter
- 600 mm Outside Diameter
- 450 mm Width
| Material | Case Carburized Steel |
| I.D. | 440 mm |
| O.D. | 600 mm |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 450 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring O.D. | 480 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.43e+006 lbf |
| Static Load Rating [Max] | 4.29e+006 lbf |
| Roller Type | Hollow |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C2 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 450 mm |
| Enclosure | Open |
| Precision Level | ISO Class 0 (RBEC 1) |
| Weight | 895.076 LB |
| EAN or UPC | 4547359664690 |

