- Quadruple Row
- Round Bore
- 145 mm Inside Diameter
- 210 mm Outside Diameter
- 155 mm Width
| Inch/Metric | Metric |
| O.D. | 210 mm |
| Radial Internal Clearance | C3 |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 155 mm |
| Roller Type | Solid |
| Dynamic Load Rating | 158000 lbf |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 370000 lbf |
| Bore Type | Round Bore |
| Inner Ring O.D. | 166 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 155 mm |
| Fillet Radius | 2.5 mm |
| I.D. | 145 mm |
| Enclosure | Open |
| Precision Level | ISO Class 0 (RBEC 1) |
| Weight | 39.683 LB |
| EAN or UPC | 4547359298734 |

