- Cone Bearing
- 3.346 in Inside Diameter
- 1.172 in Cone Width
| Series | 495 |
| Cone Width | 1.172 in |
| Cup Width | N/A |
| O.D. | N/A |
| Cone Type | Single Cone |
| I.D. | 3.346 in |
| Temperature Range [Max] | 250 °F |
| Factor | 1.88 |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 2.189 LB |
| EAN or UPC | 4547359534665 |

