- Cone Bearing
- 3 5/16 in Inside Diameter
- 1.172 in Cone Width
| Series | 495 |
| Static Load Rating [Max] | 48000 lbf |
| Factor | 1.35 |
| Shaft Shoulder Diameter - U (MIN) | 3.86 |
| Origin | Cones |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Cone Width | 1.172 in |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 3.58 |
| Cone Type | Single Cone |
| Bearing Type | Cone |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Load Center | 0.03 in |
| I.D. | 3 5/16 in |
| Temperature Range [Min] | -40 °F |
| O.D. | N/A |
| Dynamic Load Rating | 31500 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 2.249 LB |
| EAN or UPC | 4547359534641 |

