- Cone & Cup Bearing
- 3 3/8 in Inside Diameter
- 5 1/4 in Outside Diameter
- 1 3/16 in Width
| Dynamic Load Rating | 31500 lbf |
| Inside Fillet Radius | 0.14 in |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - U (MIN) | 3.9 |
| Housing Shoulder Diameter - X (MAX) | 5.04 |
| I.D. | 3 3/8 in |
| Enclosure | Open |
| Width Across Cups | 1 |
| Material | Case Carburized Steel |
| O.D. | 5.25 in |
| Tolerance | Class 4 |
| Static Load Rating [Max] | 48000 lbf |
| Temperature Range [Max] | 250 °F |
| Cone No. | 497 |
| Bore Type | Round Bore |
| Outer Ring Width | 7/8 in |
| Cup No. | 492A |
| Inner Ring Width | 1.172 in |
| Fillet Radius | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 4.72 |
| Oil Hole | w/o Oil Hole |
| Factor | 1.35 |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.03 in |
| Shaft Shoulder Diameter - V (MIN) | 3.66 |
| Weight | 3.189 LB |
| EAN or UPC | 4547359785074 |

