- Cone & Cup Bearing
- 3 in Inside Diameter
- 5 3/8 in Outside Diameter
- 1 3/16 in Width
| Static Load Rating [Max] | 48000 lbf |
| Outer Ring Width | 7/8 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Load Center | 0.03 in |
| Tolerance | Class 4 |
| Inner Ring Width | 1.172 in |
| Cone No. | 495A |
| Shaft Shoulder Diameter - V (MIN) | 3.39 |
| Inside Fillet Radius | 0.14 in |
| Oil Hole | w/o Oil Hole |
| Cup No. | 493 |
| I.D. | 3 in |
| Dynamic Load Rating | 31500 lbf |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Width Across Cups | 1 |
| No. of Rows | 1 |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.62 |
| Housing Shoulder Diameter - X (MAX) | 5.12 |
| Fillet Radius | 0.13 in |
| O.D. | 5.375 in |
| Factor | 1.35 |
| Housing Shoulder Diameter - Z (MAX) | 4.8 |
| Weight | 3.595 LB |
| EAN or UPC | 4547359304657 |

