- Cone Bearing
- 2 in Inside Diameter
- 1 1/4 in Cone Width
| Factor | 1.5 |
| Origin | Cones |
| Static Load Rating [Max] | 35000 lbf |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 27400 lbf |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 2.6 |
| Shaft Shoulder Diameter - V (MIN) | 2.32 |
| I.D. | 2 in |
| Load Center | -0.28 in |
| Bearing Type | Cone |
| Cone Width | 1 1/4 in |
| Temperature Range [Max] | 250 °F |
| Weight | 1.688 LB |
| EAN or UPC | 4547359534610 |

