- Cup Bearing
- 5.512 in Outside Diameter
- 7/8 in Cup Width
| Bearing Type | Cup |
| Cup Width | 7/8 in |
| Bearing Width | 1 3/16 in |
| Housing Fillet Radius [Max] | 0.12 in |
| Material | Case Carburized Steel |
| Weight | 1.724 LB |
| EAN or UPC | 4547359304589 |
| Bearing Type | Cup |
| Cup Width | 7/8 in |
| Bearing Width | 1 3/16 in |
| Housing Fillet Radius [Max] | 0.12 in |
| Material | Case Carburized Steel |
| Weight | 1.724 LB |
| EAN or UPC | 4547359304589 |