- Cone Bearing
- 1 5/8 in Inside Diameter
- 1 1/4 in Cone Width
| Bore Type | Round Bore |
| Cone Width | 1.25 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.35 in |
| I.D. | 1 5/8 in |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Weight | 1.515 LB |
| EAN or UPC | 4547359663976 |

