- Cup Bearing
- 7 1/2 in Outside Diameter
- 1 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1.375 in |
| Bearing Type | Cup |
| Cup Width | 1 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 7.2 |
| Housing Shoulder Diameter - Z (MAX) | 6.69 |
| Weight | 5.93 LB |
| EAN or UPC | 4547359304534 |

