- Cone & Cup Bearing
- 5 5/8 in Inside Diameter
- 7 7/8 in Outside Diameter
- 1 5/8 in Width
| Fillet Radius | 0.13 in |
| Shaft Shoulder Diameter - V (MIN) | 5.94 |
| Factor | 1.78 |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 7.28 |
| Outer Ring Width | 1.344 in |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 1 9/16 in |
| Dynamic Load Rating | 59000 lbf |
| Tolerance | Class 2 |
| Load Center | -0.12 in |
| Width Across Cups | 1 |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - X (MAX) | 7.6 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.14 in |
| Cone No. | 48685 |
| Cup No. | 48620 |
| O.D. | 7.875 in |
| I.D. | 5 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 6.22 |
| Static Load Rating [Max] | 126000 lbf |
| Weight | 8.576 LB |
| EAN or UPC | 4547359534504 |

