- Cup Bearing
- 7 7/8 in Outside Diameter
- 2 7/8 in Cup Width
| Cup Width | 2.875 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Width | 3.438 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 14.418 LB |
| EAN or UPC | 4547359304480 |
| Cup Width | 2.875 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Width | 3.438 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 14.418 LB |
| EAN or UPC | 4547359304480 |