- Cone & Cup Bearing
- 5 1/4 in Inside Diameter
- 7 1/2 in Outside Diameter
- 1 9/16 in Width
| Material | Case Carburized Steel |
| Cone No. | 48385 |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 5.59 |
| Shaft Shoulder Diameter - U (MIN) | 5.83 |
| Load Center | -0.16 in |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.14 in |
| Enclosure | Open |
| Fillet Radius | 0.13 in |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1 9/16 in |
| Bearing Type | Cone & Cup |
| Factor | 1.87 |
| Housing Shoulder Diameter - X (MAX) | 7.24 |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 58500 lbf |
| Bore Type | Round Bore |
| Width Across Cups | 1 |
| I.D. | 5 1/4 in |
| Tolerance | Class 2 |
| Housing Shoulder Diameter - Z (MAX) | 6.97 |
| Cup No. | 48320 |
| Static Load Rating [Max] | 123000 lbf |
| O.D. | 7.5 in |
| Outer Ring Width | 1 5/16 in |
| Weight | 7.848 LB |
| EAN or UPC | 4547359304404 |

