- Cone & Cup Bearing
- 5 in Inside Diameter
- 7 3/16 in Outside Diameter
- 1 9/16 in Width
| Housing Shoulder Diameter - X (MAX) | 6.93 |
| Factor | 1.97 |
| Cone No. | 48290 |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Static Load Rating [Max] | 111000 lbf |
| I.D. | 5 in |
| Bore Type | Round Bore |
| Tolerance | Class 2 |
| Shaft Shoulder Diameter - U (MIN) | 5.55 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1 1/2 in |
| Housing Shoulder Diameter - Z (MAX) | 6.61 |
| Shaft Shoulder Diameter - V (MIN) | 5.31 |
| Inch/Metric | Inch |
| O.D. | 7.1875 in |
| Oil Hole | w/o Oil Hole |
| Load Center | -0.22 in |
| Width Across Cups | 1 |
| Cup No. | 48220 |
| Material | Case Carburized Steel |
| Outer Ring Width | 1 5/16 in |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 55500 lbf |
| Fillet Radius | 0.13 in |
| Inside Fillet Radius | 0.14 in |
| Weight | 1.085 LB |
| EAN or UPC | 4547359304336 |

