- Cone Bearing
- 4 7/8 in Inside Diameter
- 1 1/2 in Cone Width
| Static Load Rating [Max] | 111000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 5.47 |
| I.D. | 4 7/8 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 55500 lbf |
| Factor | 1.97 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Load Center | -0.22 in |
| Cone Width | 1 1/2 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 5.24 |
| Weight | 1.085 LB |
| EAN or UPC | 4547359534344 |

