- Tapered Double Outer Bearing
- 2 3/4 in Inside Diameter
- 4.724 in Outside Diameter
- 2.569 in Width
| Material | Case Carburized Steel |
| Factor | 1.56 |
| Inner Ring Width | 2.569 in |
| Inside Fillet Radius | 0.14 in |
| Outer Ring Width | 2.115 in |
| Dynamic Load Rating | 29200 lbf |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| I.D. | 2 3/4 in |
| No. of Rows | 2 |
| Oil Hole | w/o Oil Hole |
| Cone No. | 482 |
| Fillet Radius | 0.03 in |
| Tolerance | Class 4 |
| Bearing Type | Tapered Double Outer |
| Bore Type | Round Bore |
| Cup No. | 472D |
| Static Load Rating [Max] | 41500 lbf |
| O.D. | 4.724 in |
| Enclosure | Open |
| Weight | 6.283 LB |
| EAN or UPC | 4547359534320 |

