- Cone & Cup Bearing
- 4 1/4 in Inside Diameter
- 6 3/8 in Outside Diameter
- 1 3/8 in Width
| Static Load Rating [Max] | 69500 lbf |
| Inside Fillet Radius | 0.14 in |
| Width Across Cups | 1 |
| Tolerance | Class 2 |
| Housing Shoulder Diameter - Z (MAX) | 5.75 |
| Factor | 1.19 |
| Shaft Shoulder Diameter - V (MIN) | 4.57 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Cup No. | 48120 |
| Shaft Shoulder Diameter - U (MIN) | 4.8 |
| Fillet Radius | 0.13 in |
| Bore Type | Round Bore |
| I.D. | 4 1/4 in |
| Temperature Range [Max] | 250 °F |
| O.D. | 6.375 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 6.14 |
| Dynamic Load Rating | 40000 lbf |
| Inner Ring Width | 1 3/8 in |
| Load Center | 0.15 in |
| Outer Ring Width | 1 1/16 in |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Cone No. | 48190 |
| Inch/Metric | Inch |
| Weight | 0.794 LB |
| EAN or UPC | 4547359534306 |

