- Cone Bearing
- 2 11/16 in Inside Diameter
- 1.142 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 2.95 |
| Load Center | -0.15 in |
| Factor | 1.56 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 3.23 |
| I.D. | 2 11/16 in |
| Static Load Rating [Max] | 41500 lbf |
| Cone Width | 1.142 in |
| Dynamic Load Rating | 29200 lbf |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Weight | 2.01 LB |
| EAN or UPC | 4547359304220 |

