- Cone Bearing
- 3 in Inside Diameter
- 1 5/16 in Cone Width
| I.D. | 3 in |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 38500 lbf |
| Cone Width | 1 5/16 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 1/4 in |
| Load Center | -0.17 in |
| Bearing Type | Cone |
| Factor | 1.48 |
| Shaft Shoulder Diameter - V (MIN) | 3.35 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 61500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.82 |
| Weight | 2.91 LB |
| EAN or UPC | 4547359534177 |

