- Cup Bearing
- 5 3/8 in Outside Diameter
- 1 3/4 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 5.16 |
| Cup Width | 1 3/4 in |
| Material | Case Carburized Steel |
| Bearing Width | 1 3/4 in |
| Weight | 2.756 LB |
| EAN or UPC | 4547359304039 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 5.16 |
| Cup Width | 1 3/4 in |
| Material | Case Carburized Steel |
| Bearing Width | 1 3/4 in |
| Weight | 2.756 LB |
| EAN or UPC | 4547359304039 |