- Cone & Cup Bearing
- 2 13/16 in Inside Diameter
- 4.724 in Outside Diameter
- 1.281 in Width
| Bore Type | Round Bore |
| Tolerance | Class 2 |
| Outer Ring Width | 1.031 in |
| I.D. | 2 13/16 in |
| Shaft Shoulder Diameter - U (MIN) | 3.39 |
| Fillet Radius | 0.13 in |
| Factor | 1.67 |
| Width Across Cups | 1.281 |
| Shaft Shoulder Diameter - V (MIN) | 3.11 |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - X (MAX) | 4.49 |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 56000 lbf |
| Load Center | -0.25 in |
| Dynamic Load Rating | 37000 lbf |
| Inner Ring Width | 1.281 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.21 |
| Cone No. | 47490 |
| O.D. | 4.724 in |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Cup No. | 47420 |
| Weight | 3.19 LB |
| EAN or UPC | 4547359303971 |

